MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11785VP
  • Zoro # G625055734
product price: 
$
13.29
/pr

Key Features

Gender
Unisex
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X31E
ANSI/ISEA Puncture Level
2
Series
11-785
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11785VP
Zoro #
G625055734
UPC #
20076490799469
Country of Origin
Viet Nam

Dimensions

Size- Numeric
6
Thickness
21 ga
Glove Length
280 mm

Details

Gender
Unisex
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X31E
ANSI/ISEA Puncture Level
2
Series
11-785
ANSI/ISEA Cut Level
A5
Glove Construction
Knitted
Reversible
No
Double-Dipped
No
Cuff Style
Knitwrist
Item
Mechanical Protection Gloves
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Insulated
No
Knit Material Color
Dark Blue
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Cuff Color
Dark Blue
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
Sold As
Pair
Task and Chore Glove Style
Knit
Hem Style
Finished
Knit Material
Knit

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.