Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11526
  • Zoro # G325056574

product price: 
$
16.95
/pr

Key Features

ANSI/ISEA Abrasion Level
5
EN 388 Rating
4X42F
Cuff Color
Dark Blue
Task and Chore Glove Style
Knit
Knit Material Color
Dark Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11526
Zoro #
G325056574
UPC #
20076490800578
Country of Origin
Viet Nam

Dimensions

Glove Length
270 mm
Thickness
18 ga
Size- Numeric
12

Details

ANSI/ISEA Abrasion Level
5
EN 388 Rating
4X42F
Cuff Color
Dark Blue
Task and Chore Glove Style
Knit
Knit Material Color
Dark Blue
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Item
Mechanical Protection Gloves
Gender
Unisex
Series
11-526
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Reversible
No
ANSI/ISEA Cut Level - 2011
6
Cuff Style
Knitwrist
Palm Type
Coated
Insulated
No
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
ANSI/ISEA Puncture Level
3
Hem Style
Finished
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Knit Material
Knit
Sold As
Pair
Glove Construction
Knitted
ANSI/ISEA Cut Level
A6

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.