MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11526
- Zoro # G725056730
product price:Â
$
16.95
/pr
Key Features
Double-Dipped
No
ANSI/ISEA Cut Level - 2011
6
Thickness
18 ga
Knit Material
Knit
Glove Construction
Knitted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11526
- Zoro #
- G725056730
- UPC #
- 20076490800578
- Country of Origin
- Viet Nam
- Double-Dipped
- No
- ANSI/ISEA Cut Level - 2011
- 6
- Knit Material
- Knit
- Glove Construction
- Knitted
- Series
- 11-526
- Hem Style
- Finished
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- Cuff Color
- Dark Blue
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Insulated
- No
- Gender
- Unisex
- EN 388 Rating
- 4X42F
- Sold As
- Pair
- Knit Material Color
- Dark Blue
- Reversible
- No
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 5
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Puncture Level
- 3
- Cuff Style
- Knitwrist
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 10
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.