Eyewear
- Mfr # BH866AF
- Zoro # G624218765
product price:Â
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Frame Color
Black
Adjustable Pieces
Nose Bridge
Padding Location
Nose Bridge, Temples
Frame Type
Frameless
Standards
ANSI/ISEA Z87.1-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH866AF
- Zoro #
- G624218765
- UPC #
- 810033297397
- Country of Origin
- Multiple
- Frame Color
- Black
- Adjustable Pieces
- Nose Bridge
- Padding Location
- Nose Bridge, Temples
- Frame Type
- Frameless
- Item
- Eyewear
- Standards
- ANSI/ISEA Z87.1-2020
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Coating
- Hard Coat, Anti-Fog
- Frame Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- TPR
- Temple Adjustment Type
- Extendable
- Lens Material
- Polycarbonate
- Nose Bridge Material
- TPR
- Frame Features
- Lightweight
- Nose Bridge Adjustment Type
- Flexible
- Lens Color
- Clear/Smoke
- Ultra-Violet Scale Protection Designation
- U6
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Type
- Solid
Dimensions
- Temple-to-Temple Width
- 135 mm
- Arm Length
- 120 mm
Description
Eyewear, Lens Color Clear/Smoke, Lens Coating Hard Coat, Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.