MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642
- Zoro # G125055739
product price:Â
$
4.99
/pr
Key Features
EN 388 Rating
4X42B
Size- Numeric
9
Gender
Unisex
Insulated
No
Glove Length
280 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11642
- Zoro #
- G125055739
- UPC #
- 20076490800707
- Country of Origin
- Viet Nam
- Item
- Mechanical Protection Gloves
- EN 388 Rating
- 4X42B
- Gender
- Unisex
- Insulated
- No
- Glove Features
- Dexterity, Washable
- Cuff Style
- Knitwrist
- Double-Dipped
- No
- Glove Construction
- Knitted
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Cut Level
- A2
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Reversible
- No
- Palm Type
- Coated
- Series
- 11-642
- Knit Material Color
- White
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 5
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Knit Material
- Knit
- Sold As
- Pair
Dimensions
- Size- Numeric
- 9
- Glove Length
- 280 mm
- Thickness
- 13 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.