MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642
- Zoro # G125056828
product price:Â
$
4.99
/pr
Key Features
Palm Type
Coated
EN 388 Rating
4X42B
Insulated
No
Glove Features
Dexterity, Washable
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642
- Zoro #
- G125056828
- UPC #
- 20076490800707
- Country of Origin
- Viet Nam
Dimensions
- Glove Length
- 280 mm
- Thickness
- 13 ga
- Size- Numeric
- 6
Details
- Palm Type
- Coated
- EN 388 Rating
- 4X42B
- Item
- Mechanical Protection Gloves
- Insulated
- No
- Glove Features
- Dexterity, Washable
- Hem Style
- Finished
- Task and Chore Glove Style
- Knit
- Cuff Style
- Knitwrist
- ANSI/ISEA Cut Level
- A2
- ANSI/ISEA Abrasion Level
- 5
- Gender
- Unisex
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Double-Dipped
- No
- Reversible
- No
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Series
- 11-642
- Glove Construction
- Knitted
- ANSI/ISEA Puncture Level
- 3
- Knit Material Color
- White
- Knit Material
- Knit
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.