MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642
- Zoro # G225056490
product price:Â
$
4.99
/pr
Key Features
ANSI/ISEA Puncture Level
3
Knit Material
Knit
Reversible
No
Glove Lining Material
Ansell INTERCEPT(TM) Technology
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642
- Zoro #
- G225056490
- UPC #
- 20076490800707
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 13 ga
- Size- Numeric
- 5
- Glove Length
- 280 mm
Details
- ANSI/ISEA Puncture Level
- 3
- Knit Material
- Knit
- Reversible
- No
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Gender
- Unisex
- EN 388 Rating
- 4X42B
- Series
- 11-642
- Item
- Mechanical Protection Gloves
- Hem Style
- Finished
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A2
- Glove Construction
- Knitted
- Knit Material Color
- White
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Insulated
- No
- Cuff Style
- Knitwrist
- ANSI/ISEA Abrasion Level
- 5
- Double-Dipped
- No
- Glove Features
- Dexterity, Washable
- Task and Chore Glove Style
- Knit
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.