Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G825056241
product price:Â
$
5.15
/pr
Key Features
Series
11-642
Gender
Unisex
Knit Material
Knit
Palm Type
Coated
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11642VP
- Zoro #
- G825056241
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
- Item
- Mechanical Protection Gloves
- Series
- 11-642
- Gender
- Unisex
- Knit Material
- Knit
- Palm Type
- Coated
- Double-Dipped
- No
- Knit Material Color
- White
- Task and Chore Glove Style
- Knit
- ANSI/ISEA Puncture Level
- 3
- Glove Features
- Dexterity, Washable
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Reversible
- No
- Insulated
- No
- Hem Style
- Finished
- Glove Construction
- Knitted
- Cuff Style
- Knitwrist
- EN 388 Rating
- 4X42B
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Cut Level
- A2
- Sold As
- Pair
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
Dimensions
- Glove Length
- 280 mm
- Thickness
- 13 ga
- Size- Numeric
- 7
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.