Shop ANSELL

Gloves, Black Cuff, Size 9, PR

  • Mfr # 80-505
  • Zoro # G722632074

product price: 
$
16.79
/pr

Key Features

Lint-Free
No
Reflective Backing
No
ANSI/ISEA Puncture Force
78.6 N
Series
80-505
Task and Chore Glove Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-505
Zoro #
G722632074
UPC #
-
Country of Origin
China
Lint-Free
No
Reflective Backing
No
ANSI/ISEA Puncture Force
78.6 N
Series
80-505
Task and Chore Glove Style
Knit
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Cycles
20,000
Glove Construction
Knitted
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Glove Coating Finish
Sandy
Includes Finger Fourchettes
No
Cuff Color
Black
Gender
Unisex
Glove Coating Color
Black
Glove Hand Style
Left and Right
Palm Type
Coated
ANSI/ISEA Abrasion Level
5
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Maximum Temperature
284 Degrees F
Pairs per Package
12
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level
A5
EN 388 Rating
4X32E
Glove Coating Material
Foam Nitrile
Reversible
No
Standards
ANSI, EN 407, EN ISO
Item
Cut-Resistant Gloves
EN 407 Contact Heat Level
15 sec
Hand Protection Style
Glove
Double-Dipped
No
Electrostatic Properties
Conductive
Knit Material Color
Black
Latex-Free
Yes
Cuff Style
Elasticized Knit
Glove Features
Resists Heat, Touchscreen Compatible
Insulated
No
ANSI/ISEA Heat Level
2
Sold As
Pair
Hem Style
Finished
ANSI/ISEA Cut Load
3,555 g

Dimensions

Thickness
13 ga
Size- Numeric
9
Glove Length
9.64 in

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.