MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11643
  • Zoro # G825056395
product price: 
$
7.95
/pr

Key Features

EN 388 Rating
4X43C
Series
11-643
Gender
Unisex
Knit Material Color
Gray
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11643
Zoro #
G825056395
UPC #
20076490800936
Country of Origin
Viet Nam

Dimensions

Glove Length
280 mm
Size- Numeric
5
Thickness
15 ga

Details

Item
Mechanical Protection Gloves
EN 388 Rating
4X43C
Series
11-643
Gender
Unisex
Knit Material Color
Gray
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Palm Type
Coated
Hem Style
Finished
ANSI/ISEA Puncture Level
4
Glove Construction
Knitted
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Knit Material
Knit
Reversible
No
Insulated
No
ANSI/ISEA Abrasion Level
5
Cuff Style
Knitwrist
Sold As
Pair
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Double-Dipped
No
ANSI/ISEA Cut Level
A3
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
Yes

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.