Shop NAUTILUS SAFETY FOOTWEAR

Loafer Shoe, Slip On, White, Flat Heel, PR

  • Mfr # 1607-17M
  • Zoro # G722969033

product price: 
$
73.99
/pr

Key Features

Outsole Material
Rubber
Outsole Technology
RUBBER
Gender
Men's
Includes Metatarsal Guard
No
Overall Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-17M
Zoro #
G722969033
UPC #
617420148863
Country of Origin
Viet Nam
Outsole Material
Rubber
Outsole Technology
RUBBER
Gender
Men's
Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Dry
0.76
Liner Technology
Moisture Wicking
Closure
Slip On
Color
White
Insole Technology
Removable Insole
Removable Insole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Static Dissipative
Yes
Style Family
Loafer Shoe
Metatarsal Guard
No
Maximum Heat Rating
300 Degrees F
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Wet
0.8
Style Number
N1607
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
P/U Anti-Fatigue
Upper Material
Leather
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Round
Liner Material
Fabric
Item
Loafer Shoe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Footwear Style
Loafer Shoe
Completely Non Metallic
No
Wide Toe Cap
No
Conductive
No
Non Metallic Upper
Yes
Includes Shank
No
Electrical Hazard Rated
No
Waterproof
No
All-Leather Upper
Yes
Heel Technology
Unranked
Insole Material
Foam
Wire Color
White

Dimensions

Overall Height
3 in
Size
17
Heel Height
0 in
Width
M

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 17, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.