Shop ANSELL

MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11643VP
  • Zoro # G125056316

product price: 
$
8.05
/pr

Key Features

ANSI/ISEA Puncture Level
4
EN 388 Rating
4X43C
Palm Type
Coated
Knit Material
Knit
Task and Chore Glove Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11643VP
Zoro #
G125056316
UPC #
20076490800943
Country of Origin
Viet Nam

Dimensions

Thickness
15 ga
Size- Numeric
5
Glove Length
280 mm

Details

ANSI/ISEA Puncture Level
4
EN 388 Rating
4X43C
Palm Type
Coated
Knit Material
Knit
Task and Chore Glove Style
Knit
Knit Material Color
Gray
Item
Mechanical Protection Gloves
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Series
11-643
Hem Style
Finished
Reversible
No
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
ANSI/ISEA Abrasion Level
5
Cuff Style
Knitwrist
Sold As
Pair
Insulated
No
ANSI/ISEA Cut Level
A3
Double-Dipped
No
Glove Construction
Knitted
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.