Shop ENESPRO
See all product information
Create Account
Head Protection
- Mfr # KITHP20TR-T2
- Zoro # G224484638
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Headgear Color
Clear
Visor Material
Polycarbonate
Visor Height
11 in
ATPV Rating
40 cal/sq cm
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KITHP20TR-T2
- Zoro #
- G224484638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Visor Height
- 11 in
- Visor Width
- 19 in
- Fits Chest Size
Details
- Item
- Head Protection
- Headgear Color
- Clear
- Visor Material
- Polycarbonate
- ATPV Rating
- 40 cal/sq cm
- Features
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z87+), ASTM F1506, ASTM F2178, CSA Z462, NFPA(R) 70E, OSHA 1910.269
- Replaceable Visor
- Visor Not Replaceable
- Suspension Adjustment Type
- Ratchet
- Visor Color
- Gray
Description
Head Protection
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.