MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643VP
- Zoro # G325055928
product price:Â
$
8.05
/pr
Key Features
Knit Material Color
Gray
ANSI/ISEA Puncture Level
4
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643VP
- Zoro #
- G325055928
- UPC #
- 20076490800943
- Country of Origin
- Viet Nam
- Knit Material Color
- Gray
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Puncture Level
- 4
- Gender
- Unisex
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Series
- 11-643
- Sold As
- Pair
- Reversible
- No
- ANSI/ISEA Cut Level
- A3
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material
- Knit
- Task and Chore Glove Style
- Knit
- Double-Dipped
- No
- EN 388 Rating
- 4X43C
- ANSI/ISEA Abrasion Level
- 5
- Cuff Style
- Knitwrist
- Hem Style
- Finished
- Palm Type
- Coated
- Glove Construction
- Knitted
- Insulated
- No
Dimensions
- Size- Numeric
- 6
- Thickness
- 15 ga
- Glove Length
- 280 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.