Shop ANSELL

MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11643VP
  • Zoro # G425055859

product price: 
$
8.05
/pr

Key Features

Includes Reinforced Thumb Crotch
Yes
Knit Material
Knit
Task and Chore Glove Style
Knit
Thickness
15 ga
Hem Style
Finished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11643VP
Zoro #
G425055859
UPC #
20076490800943
Country of Origin
Viet Nam

Dimensions

Thickness
15 ga
Size- Numeric
9
Glove Length
280 mm

Details

Includes Reinforced Thumb Crotch
Yes
Knit Material
Knit
Task and Chore Glove Style
Knit
Hem Style
Finished
Cuff Style
Knitwrist
Reversible
No
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
ANSI/ISEA Cut Level
A3
Item
Mechanical Protection Gloves
Double-Dipped
No
Palm Type
Coated
Glove Construction
Knitted
EN 388 Rating
4X43C
Gender
Unisex
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Knit Material Color
Gray
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Insulated
No
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
4
Sold As
Pair
Series
11-643

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.