MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643VP
- Zoro # G725055917
product price:Â
$
8.05
/pr
Key Features
Cuff Style
Knitwrist
Knit Material
Knit
ANSI/ISEA Puncture Level
4
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Series
11-643
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643VP
- Zoro #
- G725055917
- UPC #
- 20076490800943
- Country of Origin
- Viet Nam
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- ANSI/ISEA Puncture Level
- 4
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
- Series
- 11-643
- ANSI/ISEA Cut Level
- A3
- Item
- Mechanical Protection Gloves
- Glove Construction
- Knitted
- Reversible
- No
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 5
- EN 388 Rating
- 4X43C
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Sold As
- Pair
- Task and Chore Glove Style
- Knit
- Knit Material Color
- Gray
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Insulated
- No
- Double-Dipped
- No
- Gender
- Unisex
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Glove Length
- 280 mm
- Thickness
- 15 ga
- Size- Numeric
- 11
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.