MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11785
- Zoro # G925056127
product price:Â
$
13.19
/pr
Key Features
Hem Style
Finished
Insulated
No
Reversible
No
ANSI/ISEA Cut Level
A5
Glove Length
280 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11785
- Zoro #
- G925056127
- UPC #
- 20076490799360
- Country of Origin
- Viet Nam
- Item
- Mechanical Protection Gloves
- Hem Style
- Finished
- Insulated
- No
- Reversible
- No
- ANSI/ISEA Cut Level
- A5
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- ANSI/ISEA Abrasion Level
- 4
- Series
- 11-785
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- Knit Material Color
- Dark Blue
- Palm Type
- Coated
- Gender
- Unisex
- EN 388 Rating
- 4X31E
- Cuff Color
- Dark Blue
- ANSI/ISEA Puncture Level
- 2
- Glove Construction
- Knitted
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Sold As
- Pair
- Double-Dipped
- No
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
Dimensions
- Glove Length
- 280 mm
- Thickness
- 21 ga
- Size- Numeric
- 7
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.