Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11785
- Zoro # G925056639
product price:Â
$
13.19
/pr
Key Features
ANSI/ISEA Puncture Level
2
Cuff Color
Dark Blue
Size- Numeric
10
Task and Chore Glove Style
Knit
Knit Material Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11785
- Zoro #
- G925056639
- UPC #
- 20076490799360
- Country of Origin
- Viet Nam
- ANSI/ISEA Puncture Level
- 2
- Cuff Color
- Dark Blue
- Task and Chore Glove Style
- Knit
- Knit Material Color
- Dark Blue
- Reversible
- No
- Cuff Style
- Knitwrist
- Series
- 11-785
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- A5
- Item
- Mechanical Protection Gloves
- Insulated
- No
- Palm Type
- Coated
- EN 388 Rating
- 4X31E
- Hem Style
- Finished
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material
- Knit
- Double-Dipped
- No
- Sold As
- Pair
- Glove Construction
- Knitted
- Gender
- Unisex
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Size- Numeric
- 10
- Glove Length
- 280 mm
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.