Microflex, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # 93243

  • Zoro # G212534765


product price: $52.19
/pk 100, $0.52/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5.1 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93243
Zoro #
G212534765
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
5.1 mil
Size- Alpha
L
Finger Thickness
6.7 mil
Length
15 1/2 in
Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001
Series
Microflex
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Cuff Style
Extended Gauntlet
Medical Glove Type
Exam
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Virus
Texture Location
Full
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Accelerator-Free
Accelerator-Free
Features
Extended Cuff
Anti-Static
Anti-Static Included
Glove Treatments
Powder-Free
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Extended Gauntlet, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 15 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.