This item is Discontinued.

Ansell Microflex L56, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige L563

Microflex L56, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (Discontinued)

  • Mfr # L563
  • Zoro # G4018458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L563
Zoro #
G4018458
UPC #
683438525637
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
5.1 mil
Glove Size
L
Glove Length
11 1/2 in
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Cuff Thickness
2.80 mil
Finger Thickness
4.30 mil
Length
11 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff
Beaded
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ASTM
Series
Microflex L56
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Lining
Unlined
Disposable Glove Grade
Industrial
Metal Detectable
No
Latex Content
Contains Latex
Aloe Inner Surface
No
Disposable Glove Material
Natural Rubber Latex
Glove Texture Location
Full
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Application
Food Processing, Life Sciences
Features
Extended Cuff
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex L56
Glove Materials
Natural Rubber Latex
Glove Texture
Grain
Disposable Glove Features
Extended Cuff
Glove Treatments
Powder-Free
Texture Location
Full
Glove Hand Style
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Beige, Cuff Style Not Applicable, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5.9 mil, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.