Ansell

MIG Welding Gloves, Cowhide Palm, XL, PR


original price: $35.74
32% off
new price: $24.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lining Material Cotton, Jersey
  • Cuff Material Cowhide
  • Design Cut & Sew
  • Palm Material Leather Cowhide
  • Thumb Style Straight
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 13 1/2 in

Details

Lining Material Cotton, Jersey
Cuff Material Cowhide
Design Cut & Sew
Palm Material Leather Cowhide
Item ActivArmr(R) MIG Welding glove
Thumb Style Straight
Glove Leather Grade A, B
Color Yellow
Stitching Material Kevlar(R)
Application Working and Welding Applications
Glove Cut Gunn
Use Tig Welding
Glove Back Material Leather
Brand and Series ActivArmr(R) 43-216

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 13 1/2 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Yellow, Cuff Material Cowhide, Design Cut & Sew, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.