This item is Discontinued.

No Product Image Available

Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 9, PR (Discontinued)

  • Mfr # 103499
  • Zoro # G9766095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103499
Zoro #
G9766095
UPC #
-
Country of Origin
China

Dimensions

Size
9
Glove Size
9

Details

Item
Coated Gloves
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
Color
Blue/Gray
Coating Coverage
Palm
Coating Material
Natural Rubber Latex

Description

PowerFlex Gloves,Blue/Gray,Size 9,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.