This item is Discontinued.

Ansell Neptune 70118, Thumb Slot, Size 10, 0, Pk50 70-118

Neptune 70118, Thumb Slot, Size 10, 0, Pk50 (Discontinued)

  • Mfr # 70-118
  • Zoro # G1229938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-118
Zoro #
G1229938
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Sleeve Length
10"
Sleeve Size
Universal

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
ANSI/ISEA Abrasion Level
3
Application
Automotive, Metal Fabrication, Glass Industry
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Puncture Level
0

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 In., Color Yellow, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.