This item is Discontinued.

Ansell Neptune 70118, Thumb Slot, Size 18, 0, Pk50 70-118

Neptune 70118, Thumb Slot, Size 18, 0, Pk50 (Discontinued)

  • Mfr # 70-118
  • Zoro # G0629347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-118
Zoro #
G0629347
UPC #
-
Country of Origin
Mexico

Dimensions

Sleeve Size
Universal

Details

Item
Cut-Resistant Sleeves w/Thumbhole
Color
Yellow
Standards
CE, EN388-2016, EN407
ANSI/ISEA Cut Level
A3
Grip Pattern
Smooth
Sold As
Package
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Grip Material
None
Cut-Resistant Material
Kevlar(R)

Description

Cut-Resistant Sleeves w/Thumbhole, ANSI/ISEA Cut Level A3, Color Yellow, Standards CE, EN388-2016, EN407, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.