Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR
Mfr # 11-925
Zoro # G3814006
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Ansell
- MFR # 11-925
- Zoro # G3814006
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4111A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- ANSELL Coated Gloves, Coated, 15 ga, XL, PR1 (11-841)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840VP)
- Ansell Gloves & Hand Protection