Zoro Homepage

Nitrile Coated Gloves, Nitrile, Palm, White, XL 1 PR

  • Mfr # 1180010

  • Zoro # G6168631


product price: $7.79
/pr
Sold in multiples of 2 for $15.58

Key Features

Glove Size
XL
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180010
Zoro #
G6168631
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Size
XL

Details

Item
Nitrile Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Disposable Glove Material
Nitrile
Features
Abrasion Resistant
Application
Healthcare Working

Description

Gloves,Foam,Hyflex,XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.