Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, X-Large, Palm

  • Mfr # N9690XL

  • Zoro # G616311566


product price:  $12.25
/ea
Sold in multiples of 12 for $147.00

Key Features

Color
Black
Length
9-1/2 in
Cuff Style
Knit Wrist
Glove Cut
A3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9690XL
Zoro #
G616311566
UPC #
45143869046
Country of Origin
Pakistan

Dimensions

Glove Size
X - Large
Length
9-1/2 in

Details

Item
Insulated Work Gloves
Color
Black
Cuff Style
Knit Wrist
Glove Cut
A3

Description

MCR Safety general purpose gloves dipped insulated, series: Ninja N9690, coated glove, extra-large, HPT palm, 15 ga acrylic/nylon, black, standard finger, acrylic, knit wrist cuff, HPT, coating coverage: fingers and palm, 11.024 in length, resists: abrasion, cut, puncture and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.