Shop All Disposable Gloves
Ansell
Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK
Mfr # 92-134
Zoro # G605976936
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # 92-134
- Zoro # G605976936
- UPC # 20076490618258
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Size - Numeric | 9 1/2 - 10 |
Size- Alpha | XL |
Details
Description
Nitrile Exam Glove with Textured Fingers, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type General Purpose, Double Gloving Method Inner, Features Lightweight, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10113)
- FASTCAP Fastedge Peel & Stick Edge Tape 250' Roll White (FESP.1516.250.WH)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (S-TEX541L-08)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (92-134)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (92-134)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (92-134)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, M (8) (69-210)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm Thickness, Neoprene, Powder-Free, XL, 100 PK (C524)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (93-243)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (INPF48100)
- Ansell Gloves & Hand Protection