Ansell
Nitrile Exam Gloves, Nitrile, Black, 2XL ( 11 ), 90 PK
Mfr # 93-732
Zoro # G305810936
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- PIP Class 2 Electrical Glove, Size 10.5, PR (154-2-14/10.5)
- ANSELL Microflex Exam Gloves, Natural Rubber Latex, Powder-Free, XL (Size 10), Natural, 100 Pack (MF-300-XL)
- ANSELL Microflex Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, XL, 10, Cobalt Blue, 100 Pack (N194)
- ANSELL Disposable Gloves, Nitrile, Blue, XL ( 10 ), 50 PK (93283)
- ANSELL Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, Nitrile, Powdered Green, 100 PK (92-500)
- ANSELL Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, Nitrile, Powder Free Green (92-605)
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free Natural, M, 100 PK (CFG-900-M)
- BDG Disposable Gloves, Nitrile, Blue, 100 PK (88-1-7800-L)
- Ansell Gloves & Hand Protection