Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, White, M (8) 1 PR

  • Mfr # 11-600

  • Zoro # G4737555


product price:  $3.19
/pr
Sold in multiples of 12 for $38.28

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-600
Zoro #
G4737555
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
7.87-10.23"
Size
M
Length
7.87-10.23 in
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
Application
Electronis, Pharmacertical, Computer Assembly, Complies with FDA 21 CFR 177.2600
ANSI Cut Grams
277
Suggested Use Environment
Dry
Resists
Abrasions
ANSI/ISEA Puncture Level
2
Thumb Style
Full
Insulated
No
ANSI/ISEA Cut Level
A1
Palm Construction
Coated
Coating Coverage
Palm
ANSI/ISEA Cut Load
277
Brand and Series
Ansell HyFlex 11-600
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Insulation Weight
15 gauge
Double-Dipped
No
Glove Hand Style
Left and Right
Knit Material Color
White
Finger Coverage
Full Finger
Electrostatic Properties
Insulative
Series
HyFlex 11-600
Fabric Weight
15 gauge
EN 388 Rating
3121A
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Glove Coating Color
White
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Reversible
No
Knit Material
Nylon
Hand Protection Style
Glove
Coating Type
Dipped
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 15 gauge, Standards ANSI/ASTM/EN388 3111, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.