Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, 8 12 PK

  • Mfr # 205652

  • Zoro # G506374541


product price: $78.69
/pk 12, $6.56/ea
Free Shipping & Returns

Key Features

Glove Size
8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205652
Zoro #
G506374541
UPC #
76490007546
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Polyurethane Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Construction
Knit

Description

HYFLEX® LITE GLOVES, ANSELL 11-600, BLACK FOAMED PU PALM COAT, SIZE 8, 1 PAIR ANSELL'S HYFLEX® 11-600 INDUSTRIAL GLOVE IT IS DESIGNED FOR LIGHT & DELICATE APPLICATIONS IN DRY ENVIRONMENTS THAT REQUIRE HIGH LEVELS OF DEXTERITY. STRETCH NYLON LINER AND POLYURETHANE COATING OFFER TACTILE SENSITIVITY. PALM-DIPPED STYLE FOR ADDED PROTECTION OR FINGER DIPPED STYLE FOR MAXIMUM TACTILE SENSITIVITY. POLYURETHANE IN BLACK FOR ENVIRONMENTS THAT PRESENT SOME LEVEL OF DIRT.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.