
Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, Black, 9 12 PK
Mfr # ¿288600¿
Zoro # G306592121
product price: $91.85
/pk 12, $7.65/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
¿288600¿
Zoro #
G306592121
UPC #
76490489489
Country of Origin
Korea, Republic of
Dimensions
Glove Size
9
Thickness
18 ga
Glove Length
7.63 to 9.96 in
Details
Item
Polyurethane Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
EN 388:2016 3121X, EN 420:2003 + A1:2009
Glove Construction
Knitted
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A1
Glove Lining Material
Nylon
Latex-Free
No
Description
HYFLEX® LIGHT WEIGHT POLYURETHANE COATED GLOVES, ANSELL 11-618, SIZE 9, 1 PAIR ANSELL'S THINNEST GLOVE FOR MOST DELICATE HANDLING. DESIGNED FOR A WIDE RANGE OF LIGHTWEIGHT APPLICATIONS IN DRY OR SLIGHTLY OILY ENVIRONMENTS, IT IS IDEAL FOR WORKERS WHO NEED A HIGHER LEVEL OF FIT, TOUCH AND PRECISION THAN THAT OFFERED BY THEIR CURRENT GLOVES. LIGHT DUTY 18 GAUGE LINER OFFERS OUTSTANDING COMFORT AND SENSITIVITY. EXTRA-THIN 0.8 MM POLYURETHANE COATING PROVIDES HIGH DEXTERITY WITH HIGH ABRASION RESISTANCE. DARK LINER AND GLOVE MASK DIRT AND REDUCE GLOVE WASTE.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.