This item is Discontinued.

Ansell Powerflex Insulated Latex Coated Gloves, Ansell 8040010, 1Pair 206421

Powerflex Insulated Latex Coated Gloves, Ansell 8040010, 1Pair (Discontinued)

  • Mfr # 206421
  • Zoro # G502564434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206421
Zoro #
G502564434
UPC #
76490008307
Country of Origin
United States

Description

POWERFLEX® INSULATED LATEX COATED GLOVES, ANSELL 80-400-10, 1-PAIR ANSELL'S POWERFLEX® 80-400 GLOVE IS A GENERAL-PURPOSE GLOVE THAT IS DESIGNED TO PROVIDE OUTSTANDING INSULATION FROM COLD CONDITIONS, AS WELL AS HIGH COMFORT AND GRIP. THIS GLOVE COMBINES A THERMAL TERRY LOOP ACRYLIC LINER WITH A NATURALLY INSULATING LATEX COATING, ENSURING EXCELLENT INSULATION AGAINST THE COLD. THIS GLOVE PROVIDES COMFORT AND PROTECTION FOR THE WEARER AND STAYS FLEXIBLE IN TEMPERATURES DOWN TO AS LOW AS -30° C, FOR SHORT OR INTERMITTENT CONTACT. WITH A TERRY LOOP ACRYLIC LINER THAT IS BRIGHT YELLOW IN COLOR OFFERS EXTRA HIGH VISIBILITY IN LOW OR POOR LIGHT CONDITIONS. THIS EXTRA VISIBILITY BRINGS ADDITIONAL SAFETY FOR EXTERNAL WORKERS WHEN IT'S GETTING DARK. FEATURES
    TERRY LOOP OUT ACRYLIC LINER OFFER HIGH VISIBILITY WITH THEIR YELLOW THERMAL TERRY LINER WHILE THE BRIGHT BLUE CRINKLED PALM PROVIDES ADDED GRIP OFFER EXCELLENT INSULATION FOR TEMPERATURES AS LOW AS - 30° C. ALSO OFFERS PROTECTION WHEN HANDLING HOT PARTS UP TO 250° C / 480°F FOR 15 SECONDS. EXCELLENT WET AND DRY GRIP AND SUPERIOR DEXTERITY

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.