Protective Suits
Mfr # 66642
Zoro # G123947364
product price:Â $1,530.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Liquid Dispersal Type
Splash
Ankle Closure
Hook-and-Loop
Color
Red
Named Size
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66642
Zoro #
G123947364
UPC #
-
Country of Origin
Canada
Dimensions
Named Size
L
Details
Material
Polyester
Liquid Dispersal Type
Splash
Ankle Closure
Hook-and-Loop
Color
Red
Closure Type
Adjustable Strap
Specialized Hazard Type
Bloodborne Pathogens
Item
Bib Overall
Seam Style
Stitched, Taped
Description
Bib Overall, Ankle Closure Hook-and-Loop, Anti-Static No, Closure Type Adjustable Strap, Color Red, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Polyester, Named Size L, Seam Style Stitched, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.