Protective Suits
Mfr # 66644
Zoro # G323945399
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Areas Exposed
Eyes, Face, Mouth, Nose, Shoulders
Closure Type
Hook-and-Loop
Material
Polyester
Hood Style
Elastic
Seam Style
Serged, Taped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66644
Zoro #
G323945399
UPC #
-
Country of Origin
Canada
Dimensions
Named Size
Universal
Details
Areas Exposed
Eyes, Face, Mouth, Nose, Shoulders
Closure Type
Hook-and-Loop
Material
Polyester
Hood Style
Elastic
Seam Style
Serged, Taped
Packaging
Individually Packaged
Hood Window Type
Not Window/Face Shield Fitted
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F1671
Item
Hood
Areas Covered
Ears, Head
Sterilization Status
Non-Sterile
Color
Red
Ventilated
No
Clean Process Status
Not Clean Processed
Description
Hood, Anti-Static No, Areas Covered Ears, Head, Areas Exposed Eyes, Face, Mouth, Nose, Shoulders, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Color Red, Hazard Type Non-Hazardous Liquids, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size Universal, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.