Shop ANSELL
See all product information
Protective Suits
Mfr # O47T222
Zoro # G823933308
product price:Â $91.65
/ea
Sold in multiples of 15 for $1,374.75
Key Features
Gender
Unisex
Number of Pockets
0
Closure Type
Zipper
Series
AlphaTec 4000 CFR
Named Size
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O47T222
Zoro #
G823933308
UPC #
-
Country of Origin
China
Dimensions
Named Size
XL
Height - Minimum
67 in
Height - Maximum
74 in
Details
Item
Protective Suits
Gender
Unisex
Number of Pockets
0
Closure Type
Zipper
Series
AlphaTec 4000 CFR
Wrist Closure
Elastic
Seam Style
Taped
Standards
AATCC76: EN ISO 14116:2015 Index 1, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013
Pattern
Solid
Liquid Dispersal Type
Splash, Spray
Material
Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
Features
Flame-retardant: Protected from chemical spray by limiting flame spread, Multi-hazard solution: Excellent chemical protection, Optimized body fit: Improved wearer comfort and safety
Color
Orange
Attached Hood
Yes
Description
Protective Suits, Anti-Static Yes, Attached Hood Yes, Closure Type Zipper, Color Orange, Cuff Style Elastic, Features Flame-retardant: Protected from chemical spray by limiting flame spread, Multi-hazard solution: Excellent chemical protection, Optimized body fit: Improved wearer comfort and safety, Gender Unisex, Height - Maximum 74 in, Height - Minimum 67 in, Liquid Dispersal Type Splash, Spray, Material Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.