Shop ANSELL

Protective Suits

  • Mfr # O47T222

  • Zoro # G823933483


product price:  $99.95
/ea
Sold in multiples of 15 for $1,499.25

Key Features

Wrist Closure
Elastic
Color
Orange
Material
Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
Gender
Unisex
Standards
AATCC76: EN ISO 14116:2015 Index 1, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O47T222
Zoro #
G823933483
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Height - Maximum
77 in
Height - Minimum
74 in

Details

Item
Protective Suits
Wrist Closure
Elastic
Color
Orange
Material
Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
Gender
Unisex
Standards
AATCC76: EN ISO 14116:2015 Index 1, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013
Pattern
Solid
Number of Pockets
0
Closure Type
Zipper
Seam Style
Taped
Attached Hood
Yes
Series
AlphaTec 4000 CFR
Features
Flame-retardant: Protected from chemical spray by limiting flame spread, Multi-hazard solution: Excellent chemical protection, Optimized body fit: Improved wearer comfort and safety
Liquid Dispersal Type
Splash, Spray

Description

Protective Suits, Anti-Static Yes, Attached Hood Yes, Closure Type Zipper, Color Orange, Cuff Style Elastic, Features Flame-retardant: Protected from chemical spray by limiting flame spread, Multi-hazard solution: Excellent chemical protection, Optimized body fit: Improved wearer comfort and safety, Gender Unisex, Height - Maximum 77 in, Height - Minimum 74 in, Liquid Dispersal Type Splash, Spray, Material Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.