Shop ANSELL
See all product information
Create Account
Protective Suits
- Mfr # Y30T214
- Zoro # G224877942
product price:Â
$
15.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Specialized Hazard Type
Bloodborne Pathogens
Back Style
Half
Waist Closure
Hook-and-Loop
Packaging
Individually Packaged
Series
AlphaTec 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y30T214
- Zoro #
- G224877942
- UPC #
- 20076490660820
- Country of Origin
- Sri Lanka
Dimensions
- Named Size
- XL
- Thickness
- 0.35 mm
Details
- Item
- Protective Apron
- Specialized Hazard Type
- Bloodborne Pathogens
- Back Style
- Half
- Waist Closure
- Hook-and-Loop
- Packaging
- Individually Packaged
- Series
- AlphaTec 3000
- Liquid Dispersal Type
- Splash
- Pathogen and Chemical Ratings
- EN 14126, Meets ASTM F1671
- Apron Type
- Sleeve
- Neck Closure Type
- Hook-and-Loop
- Seam Style
- Taped/Welded
- Color
- Yellow
- Standards
- ASTM F1671, CE Category III (Type PB 3-B, Type PB 4-B, Type PB 6-B), EN 14126
- Wire Color
- Yellow
Description
Protective Apron, Anti-Static No, Apron Material Polymer, Apron Type Sleeve, Back Style Half, Color Yellow, Cuff Style Elastic, Hazard Type Hazardous Aerosols, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Named Size XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings EN 14126, Meets ASTM F1671, Seam Style Taped/Welded, Series AlphaTec 3000, Specialized Hazard Type Bloodborne Pathogens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.