Shop ANSELL
See all product information
Create Account
Protective Suits
- Mfr # Y30T214
- Zoro # G624878310
product price:Â
$
15.09
/ea
Key Features
Color
Yellow
Packaging
Individually Packaged
Neck Closure Type
Hook-and-Loop
Pathogen and Chemical Ratings
EN 14126, Meets ASTM F1671
Apron Type
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y30T214
- Zoro #
- G624878310
- UPC #
- 20076490660790
- Country of Origin
- Sri Lanka
Dimensions
- Named Size
- L
Details
- Item
- Protective Apron
- Color
- Yellow
- Packaging
- Individually Packaged
- Neck Closure Type
- Hook-and-Loop
- Pathogen and Chemical Ratings
- EN 14126, Meets ASTM F1671
- Apron Type
- Sleeve
- Seam Style
- Taped/Welded
- Waist Closure
- Hook-and-Loop
- Standards
- ASTM F1671, CE Category III (Type PB 3-B, Type PB 4-B, Type PB 6-B), EN 14126
- Series
- AlphaTec 3000
- Back Style
- Half
- Liquid Dispersal Type
- Splash
- Specialized Hazard Type
- Bloodborne Pathogens
- Wire Color
- Yellow
Description
Protective Apron, Anti-Static No, Apron Material Polymer, Apron Type Sleeve, Back Style Half, Color Yellow, Cuff Style Elastic, Hazard Type Hazardous Aerosols, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Named Size L, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings EN 14126, Meets ASTM F1671, Seam Style Taped/Welded, Series AlphaTec 3000, Specialized Hazard Type Bloodborne Pathogens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.