Protective Suits

  • Mfr # YE30-T-92-122-02

  • Zoro # G923947083


product price:  $49.79
/ea
Sold in multiples of 6 for $298.74

Key Features

Includes Slip Resistant Sole
No
Material
Multi-layer non-woven barrier Laminate fabric
Includes Outer Boot Flaps
No
Named Size
S
Ankle Closure
Attached Boots
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YE30-T-92-122-02
Zoro #
G923947083
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
S
Height - Minimum
5 ft
Height - Maximum
67 in

Details

Item
Protective Suits
Includes Slip Resistant Sole
No
Material
Multi-layer non-woven barrier Laminate fabric
Includes Outer Boot Flaps
No
Ankle Closure
Attached Boots
Attached Hood
Yes
Hood Style
Elastic
Features
Multi-layer fabric barrier: Protection from various chemicals
Packaging
Individually Packaged
Wrist Closure
Elastic
Coverall Style
Hooded
Closure Type
Zipper
Includes Boot Covers
Yes
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Standards
CE CATEGORY III (Type 3-B, Type 4-B, Type 5-B, Type 6-B, EN 1073-2, EN 14126, EN 1149-5)
Includes Thumb Loops
No
Closure Features
Double Zipper
Seam Style
Taped, Welded
Color
Yellow
Material Weight
80 g/sq m
Series
AlphaTec(TM) 3000 Ultrasonically Welded & Taped

Description

Protective Suits, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Multi-layer fabric barrier: Protection from various chemicals, Height - Maximum 67 in, Height - Minimum 5 ft, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.