Protective Suits

  • Mfr # YE30-T-92-122-05

  • Zoro # G223946205


product price:  $49.79
/ea
Sold in multiples of 6 for $298.74

Key Features

Includes Boot Covers
Yes
Includes Slip Resistant Sole
No
Coverall Style
Hooded
Packaging
Individually Packaged
Height - Maximum
74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YE30-T-92-122-05
Zoro #
G223946205
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Height - Maximum
74 in
Height - Minimum
67 in
Named Size
XL

Details

Includes Boot Covers
Yes
Includes Slip Resistant Sole
No
Coverall Style
Hooded
Packaging
Individually Packaged
Series
AlphaTec(TM) 3000 Ultrasonically Welded & Taped
Includes Thumb Loops
No
Hood Style
Elastic
Seam Style
Taped, Welded
Attached Hood
Yes
Closure Type
Zipper
Clean Process Status
Not Clean Processed
Material Weight
80 g/sq m
Features
Multi-layer fabric barrier: Protection from various chemicals
Item
Protective Suits
Color
Yellow
Attached Glove Style
Not Included
Ankle Closure
Attached Boots
Closure Features
Double Zipper
Standards
CE CATEGORY III (Type 3-B, Type 4-B, Type 5-B, Type 6-B, EN 1073-2, EN 14126, EN 1149-5)
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Material
Multi-layer non-woven barrier Laminate fabric

Description

Protective Suits, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Multi-layer fabric barrier: Protection from various chemicals, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.