Protective Suits

  • Mfr # YE30-T-92-122-08

  • Zoro # G423945527


product price:  $56.95
/ea
Sold in multiples of 6 for $341.70

Key Features

Named Size
4XL
Material Weight
80 g/sq m
Clean Process Status
Not Clean Processed
Features
Multi-layer fabric barrier: Protection from various chemicals
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YE30-T-92-122-08
Zoro #
G423945527
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
4XL
Height - Minimum
75 in
Height - Maximum
79 in

Details

Material Weight
80 g/sq m
Clean Process Status
Not Clean Processed
Features
Multi-layer fabric barrier: Protection from various chemicals
Color
Yellow
Closure Features
Double Zipper
Includes Thumb Loops
No
Packaging
Individually Packaged
Includes Slip Resistant Sole
No
Attached Hood
Yes
Material
Multi-layer non-woven barrier Laminate fabric
Closure Type
Zipper
Item
Protective Suits
Coverall Style
Hooded
Ankle Closure
Attached Boots
Standards
CE CATEGORY III (Type 3-B, Type 4-B, Type 5-B, Type 6-B, EN 1073-2, EN 14126, EN 1149-5)
Seam Style
Taped, Welded
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Hood Style
Elastic
Attached Glove Style
Not Included
Series
AlphaTec(TM) 3000 Ultrasonically Welded & Taped
Includes Boot Covers
Yes

Description

Protective Suits, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Multi-layer fabric barrier: Protection from various chemicals, Height - Maximum 79 in, Height - Minimum 75 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.