Supreno, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Violet Blue

  • Mfr # SEC-375-XL

  • Zoro # G109203576


product price:  $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Color
Violet Blue
Material
Nitrile
Palm Thickness
5.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEC-375-XL
Zoro #
G109203576
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5.5 mil
Finger Thickness
8.7 mil
Cuff Thickness
4.3 mil
Length
11 1/2 in
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Violet Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, Medical-Grade
Standards
NFPA 1999, ASTM D 6319
Series
Supreno
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
0.65
Application
Healthcare, Automotive, Laboratory maintenance
Disposable Glove Grade
Exam Grade
Features
Extended Cuff
Silicone-Free
Contains Silicone
Anti-Static
Yes
Texture Location
Fingertips
Extended Cuff
Extended Cuff
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs

Description

Disposable Glove, Acceptable Quality Level (AQL) 0.65, Color Violet Blue, Features Ambidextrous, Material Nitrile, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Texture Grain, Texture Location Fingers, Series SEC-375, Size- Alpha XL, Size - Numeric 9 1/2, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.