Supreno SE SU-690, Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue

  • Mfr # SU-690

  • Zoro # G205658331


product price:  $21.39
/pk 100, $0.21/ea

Key Features

Color
Violet Blue
Material
Nitrile
Palm Thickness
4.3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SU-690
Zoro #
G205658331
UPC #
769799690020
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
4.3 mil
Finger Thickness
7.1 mil
Size- Alpha
S
Size - Numeric
7
Length
9 1/2 in

Details

Item
Disposable Gloves
Color
Violet Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k)
Series
Supreno SE SU-690
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.65
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Double Gloving Method
Outer
Federal 209E Clean Room Class
Not Rated
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Included
Features
Ambidextrous
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Medical Glove Type
Exam
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Violet Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 7.1 mil, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.