Tactical Glove, M, Foliage Green, PR
Mfr # 46-455
Zoro # G715586650
product price: $158.99
/pr
Free Shipping & Returns
Key Features
Size
M
Cuff
Extended
Application
Cold Weather Tactical
Length
11-1/4"
Cut-Resistant Material
Nomex(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-455
Zoro #
G715586650
UPC #
076490035836
Country of Origin
United States
Dimensions
Size
M
Length
11-1/4"
Details
Cuff
Extended
Application
Cold Weather Tactical
Cut-Resistant Material
Nomex(R)
Description
Tactical Glove, M, Foliage Green, 11-1/4 In., Extended Cuff, Nomex(R) Cut-Resistant Material, Standards NFPA 1977 & ASTM D6413 Flame Resistance, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.