TouchNTuff 92-600, Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 20 PK, Green
Mfr # 92-600VP
Zoro # G708563743
product price:Â $5.49
/pk 20, $0.27/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
4.9 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92-600VP
Zoro #
G708563743
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
4.9 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant; Food-Grade; General Purpose
Standards
Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
Series
TouchNTuff 92-600
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Description
VF, Dispos Glove,Nitrile,Tl,L,4GC50,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.