TouchNTuff, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 100 PK, Gray, S

  • Mfr # 93-250

  • Zoro # G116315019


product price:  $20.45
/pk 100, $0.20/ea

Key Features

Material
Nitrile
Palm Thickness
5.1 mil
Color
Gray
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-250
Zoro #
G116315019
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
5.1 mil
Finger Thickness
7.9 mil
Length
9 1/2 in
Size- Alpha
S
Size - Numeric
7
Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Gray
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
TouchNTuff
Sterile/Non-Sterile
Non-Sterile
Medical Glove Type
Exam
Anti-Static
Anti-Static Included
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Virus
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Standards
ASTM D6319, Category III, EN ISO 374-1-2016, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001
Features
Chemical-Resistant
Texture Location
Fingers
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Chemical-Resistant, Finger Thickness 7.9 mil, Latex-Free Contains Latex, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.