Ansell
VF, Cut Resist Glove, A4, 9, 61DD60, PR
Mfr # 11-754VP
Zoro # G504988689
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- 3M 3M™ N95 Particulate Filter, Box Of 10 (7000002008)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair (11-561)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-100)
- ANSELL Cut Resistant Glove, ANSI A5, 12, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- ANSELL Cut Resistant Gloves, A4, Gray 9, PR (11-754)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR05)
- Ansell Gloves & Hand Protection