Shop ANSELL

VF, KnitGloves, GenPurpose, Blue, 9,911Z25, Sandy Palm, Knit, 1 PR

  • Mfr # 11814VP
  • Zoro # G216497912

product price: 
$
4.95
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Insulated
No
Reversible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11814VP
Zoro #
G216497912
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
9.05 in
Size- Numeric
9
Thickness
18 ga

Details

Item
VF,KnitGloves,GenPurpose,Blue,9,911Z25
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Insulated
No
Reversible
No
EN 388 Rating
3121A
ANSI/ISEA Cut Level
A1
Pairs per Package
1
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
3
Glove Coating Color
Blue
Hand Protection Style
Glove
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Hem Style
Finished
Reflective Backing
No
Knit Material
Nylon
ANSI/ISEA Puncture Level
2
Palm Type
Coated
Silicone-Free
Yes
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Features
Dexterity, Touchscreen Compatible
Series
11-814
Glove Construction
Seamless Knit
Knit Material Color
Blue
Lint-Free
No
Glove Lining Material
Nylon
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Latex-Free
Yes
Double-Dipped
No

Description

VF,KnitGloves,GenPurpose,Blue,9,911Z25, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.