Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-584
  • Zoro # G116525319
product price: 
$
21.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Latex-Free
No
EN 388 Rating
3X32F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-584
Zoro #
G116525319
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Alpha
2XS
Glove Length
7.95 in
Thickness
21 ga
Size- Numeric
5

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Latex-Free
No
EN 388 Rating
3X32F
Sold As
Pair
ANSI/ISEA Cut Level
A6
Reversible
No
Finger Coverage
Full Finger
Silicone-Free
Yes
Touchscreen Compatible
Yes
Knit Material
Cotton/Polyester, Nylon
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Features
Dexterity, Touchscreen Compatible
Double-Dipped
No
Reflective Backing
No
Glove Coating Color
Black
Lint-Free
No
ANSI/ISEA Puncture Level
3
Hem Style
Finished
Palm Type
Coated
Knit Material Color
Gray
Glove Hand Style
Left and Right
Series
11-584
Pairs per Package
1
ANSI/ISEA Abrasion Level
3
Insulated
No
Glove Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit
Glove Lining Material
Cotton/Polyester, Nylon
Glove Construction
Seamless Knit
Glove Coating Finish
Sandy
Includes Finger Fourchettes
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews